Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2,453 Items found
BrandDIAMOND CHAIN
DIAMOND CHAIN
DMD-35-1RV-100NZA RLLR CHAIN ; POR NON RETURNABLE 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-80HS-1 CT CO LINK P ; D0999
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-120-6 DOFF LINK ; POR
Chain Link; 120-6 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-120-5 BSHLK P CONN LINK ; POR
Chain Link; 120-5 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-2040-1R-50FT ; D0288 RLLR CHAIN ; 50FT/REEL
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
INVENTORY
Available to order