DODGE
DOD 011134 TYPE H ; 机械传动件/联轴器
Hub, Elastomeric Coupling; 13" Outside Diameter; Flanged; Bushed; 3-1/2" Length Thru Bore; PX140 | PH172 | PF172 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 1840 Maximum Speed; 27590In-Lbs Torque
Part #
BDI #
PRICE
¥1,450.00 / each
¥4,432.00 / each
INVENTORY
In stock (2)
Global stock (2.0)
DODGE
5S X 1 COUPLING FLANGE ; 1" BORE X 1.875" DIA FLANGED HUB
Hub, Elastomeric Coupling; 1" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1.34" Length Thru Bore; 5S Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Part #
BDI #
DODGE
12S X 2 7/16 COUPLING FLANGE ; NON RETURNABLE
Hub, Elastomeric Coupling; 2-7/16" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Part #
BDI #
DODGE
8S X 2 3/8 COUPLING FLANGE
Hub, Elastomeric Coupling; 2-3/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 1.66" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Part #
BDI #
DODGE
PX110BS X 0 BORED TO 3-3/8IN KW AND SS ; ELASTOMERIC COUPLING
Elastomeric Coupling Hub; 11" Outside Diameter; 5.44" Hub Diameter; Flanged Hub Type; No Bore; 3" Length; PX110 Coupling Size; Steel Material; 2300 RPM Speed; 7750In-Lbs Torque
BDI #