Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3,363 Items found
BrandDODGEHub TypeShaft
DODGE
PS70 FBX X 2 3/8 HUB ; POR SHAFT HUB
Hub, Elastomeric Coupling; 2-3/8" Bore; 5.02" Outside Diameter; 5.02" Hub Diameter; Shaft; Finished Bore; 1.78" Length Thru Bore; PS70 Size or Series; No Bushing; Keyway; Ductile Iron Material; 3600 Maximum Speed; 2200In-Lbs Torque
BDI #
INVENTORY
Available to order
DODGE
PS70 FBS X 1 1/8 HUB ; POR SHAFT HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 5.02" Outside Diameter; 3.512" Hub Diameter; Shaft; Finished Bore; 1.22" Length Thru Bore; PS70 Size or Series; No Bushing; Keyway; Ductile Iron Material; 3600 Maximum Speed; 2200In-Lbs Torque
BDI #
INVENTORY
Available to order
DODGE
PS70 FBS X 1 1/4 HUB ; POR SHAFT HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 5.02" Outside Diameter; 3.512" Hub Diameter; Shaft; Finished Bore; 1.22" Length Thru Bore; PS70 Size or Series; No Bushing; Keyway; Ductile Iron Material; 3600 Maximum Speed; 2200In-Lbs Torque
BDI #
INVENTORY
Available to order
DODGE
RAPTOR 50HCB 63MM H7 COUPLING HUB ; NON RETURNABLE
Hub, Elastomeric Coupling; 63MM Bore; 206.502MM Outside Diameter; 155.702MM Hub Diameter; Shaft; Finished Bore; 69.85MM Length Thru Bore; E50 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4200 Maximum Speed; 7656In-Lbs Torque
INVENTORY
Available to order
DODGE
RAPTOR 50HCB 71MM H7 COUPLING HUB ; NON RETURNABLE
Hub, Elastomeric Coupling; 71MM Bore; 206.502MM Outside Diameter; 155.702MM Hub Diameter; Shaft; Finished Bore; 69.85MM Length Thru Bore; E50 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4200 Maximum Speed; 7656In-Lbs Torque
INVENTORY
Available to order