DODGE
11SC50 SPACER FLANGE ; 8-5/8" OD ELASTOMERIC 5-1/4" HUB DIA
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 5-1/4" Hub Diameter; Spacer Flange; 1.53" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque
Part #
BDI #
DODGE
12SC78 CPLG SPACER FLANGE ; NON RETURNABLE
Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2-11/16" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Part #
BDI #
DODGE
6SC44 CPLG SPACER FLANGE
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1.715" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Part #
BDI #
DODGE
6SC50 CPLG SPACER FLANGE ; 2.5" DIA HUB SPACER FLANGE HUB TYPE
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 2.28" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Part #
BDI #
DODGE
7SC44 CPLG SPACER FLANGE
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Spacer Flange; 1.655" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Part #
BDI #