Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
390 Items found
BrandDODGEMounting MethodBase Mounted
DODGE
H10C18S09694 HELICAL GEAR REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 100:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 27438In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
H4C14S03706 HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 40:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 2902In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
H10C18S08214 HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 75:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 27438In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
HB1282 250-CC 18.64 2-7/8 ; POR NON RETURNABLE
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 30520In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
HB1283 250-CC 57.56 2-7/8 ; POR
Speed Reducer; Inline Type; 50:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque
BDI #
INVENTORY
Available to order