Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20 Items found
BrandDODGENumber of Teeth15
DODGE
D40BTL15H-1008 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; A-No Hub; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
80BTL15H-1615 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
D80ATL15H-2012 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
15L100 X 1/2 MPB TIMING BELT PULLEY
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 15 Teeth; 1-1/4" Face Width; Rough Bore; 2.06" Flange OD; 1.76" Outside Diameter; 1.79" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Max Bore
BDI #
INVENTORY
Available to order
DODGE
60BTL15H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
INVENTORY
Available to order