DODGE
50BTL17H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
17H100 X 5/8 MPB TIMING BELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max B
Part #
BDI #
DODGE
17H300 X 3/4 MPB TIMING BELT PULLEY
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 3-3/8" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Part #
BDI #
DODGE
100BTL17H-2517 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 100 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
17H200 X 3/4 MPB TIMING BELT PULLEY
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 2-11/32" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Part #
BDI #