DODGE
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
50BTL20H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
FB8020 X 2 7/16 CHAIN CPLG FLG
2-7/16" Bore; 5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; Keyway
Part #
BDI #
DODGE
D40BTL20H-1610 ROLLER CHAIN SPROCKET ; 40-2 CHAIN 20 TEETH B-HUB ONE SIDE
Roller Chain Sprocket; 40-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5.176" Outside Diameter; 1-1/4" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway
Part #
BDI #