DODGE
14MX-35S-20-2012 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 35 Teeth; 34.544MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
PB14MX-35S-125 MPB SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 35 Teeth; 142.494MM Face Width; Rough Bore; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.81" Max Bore
Part #
BDI #
DODGE
60B35 ; POR REBORABLE SPROCKET
Roller Chain Sprocket; 60 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.783" Outside Diameter; 8.367" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
14MX-35S-90-3020 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 35 Teeth; 106.68MM Face Width; Bushed; 173.126MM Flange OD; 153.187MM OD; 155.981MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
50BTL35-2012 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORED FOR 2012 BUSHING
Roller Chain Sprocket; 50 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #