DRIVES
120H-2 C/L CP CONNECTING LINK ; NON RETURNABLE
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DRIVES
120HZ-2 C/L CP CONNECTING LINK ; NON RETURNABLE SHEPHERDS COTTER HOOK
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DRIVES
120-2 O/L OFFSET LINK ; 1-1/2" CHAIN PITCH COTTERED
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DRIVES
120-2 C/L CONNECTING LINK ; 1-1/2" CHAIN PITCH COTTERED
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DRIVES
120HZ-2R 010FT COIL CONVEYOR CHAIN ; 10FT/BOX
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #