Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandDRIVESChain Size264-4
DRIVES
264Z-4 C/L CP TYPE S/F CONNECTING LINK ; NON RETURNABLE
Chain Link; 264-4 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
264-4 O/L OFFSET LINK ; NON RETURNABLE POLYBAG
Chain Link; 264-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
DRIVES
264Z-4R 010/FT COIL ; POR LARGE PITCH PRECISION
Roller Chain; 264-4 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order
DRIVES
264Z-4C 010/FT COIL ; POR LARGE PITCH PRECISION
Roller Chain; 264-4 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order
DRIVES
264Z-4 API COT 10FT COIL ROLLER CHAIN ; NON RETURNABLE API PRECISION 10 FT/BOX
Roller Chain; 264-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order