DRIVES
C2050CR RIV 10FT ROLLER CHAIN ; 010 FT COIL SILVER SHIELD CR 10FT/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.079" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DRIVES
C2050 C/L SC CONNECTING LINK ; 1-1/4" CHAIN PITCH SPRING CLIP
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.079" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DRIVES
C2050 RIV 50FT ROLLER CHAIN ; 050 FT REEL BOXED
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.079" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DRIVES
C2050CR C/L SC CONNECTING LINK ; SILVER SHIELD CLOSED STYLE SPRING CLIP
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.079" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
DRIVES
C2050HP C/L S/R PRC ; POR
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #