DRIVES
C2080HPS O/L OFFSET LINK ; NON RETURNABLE
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
DRIVES
C2080HP C/L S/R PRC CONNECTING LINK ; NON RETURNABLE
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
DRIVES
C2080H RIV 50FT ROLLER CHAIN ; 050 FT REEL BOXED
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
DRIVES
C2080H-1RBA2-1P100NCA ROLLER CHAIN
Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
DRIVES
C2080HAS RIV 10FT ROLLER CHAIN ; AS 010 FT COIL BOXED 10FT/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 5/32" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #