DRIVES
80H-3 O/L OFFSET LINK
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
DRIVES
80HZ-3 API COT 10FT COIL ROLLER CHAIN ; API PRECISION 10 FT/BOX
Roller Chain; 80-3 Chain Size; Cottered; 1" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
DRIVES
80HZ-3 C/L CP CONNECTING LINK ; NON RETURNABLE PRESSFIT
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
DRIVES
80-2 RIV 50FT ROLLER CHAIN ; REEL WITH SHEPHERDS
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
DRIVES
80-2 CR C/L CP CONNECTING LINK
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Aluminum Plated Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #