DRIVES
160-2 C/L CP CONNECTING LINK ; 2" P DOUBLE COTTERED
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.899" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
DRIVES
C2160H C/L CP TYPE S/F CONNECTING LINK ; NON RETURNABLE SPLIT END COTTER KEYS
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Straight; 9/16" Pin Diameter
Part #
BDI #
DRIVES
58009 ; POR USA ROLLER CHAIN
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Straight; 9/16" Pin Diameter
Part #
BDI #
DRIVES
160-3 API C/L CP SH CONNECTING LINK ; API PRECISION
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
BDI #
DRIVES
160-6 API C/L CP SH CONNECTING LINK ; API PRECISION
Chain Link; 160-6 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
BDI #