Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22 Items found
BrandDRIVESRoller Diameter - Inch1.126
DRIVES
160H-4 API C/L CP SH CONNECTING LINK ; API PRECISION
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
INVENTORY
Available to order
DRIVES
160H R/L ROLLER LINK ; NON RETURNABLE
Chain Link; 160 Chain Size; Riveted; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
DRIVES
160HZ COT 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Roller Chain; 160 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
160H-4 O/L OFFSET LINK
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
INVENTORY
Available to order
DRIVES
160H-2 O/L OFFSET LINK ; NON RETURNABLE POLYBAG
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
INVENTORY
Available to order