DRIVES
264Z-6C 010/FT COIL ; POR LARGE PITCH PRECISION
Roller Chain; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
DRIVES
200HZ RIV ROLLER CHAIN ; 86892 COIL BOXED 10FT/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.312" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DRIVES
DRV-200-1C-10FT CHAIN ; 10FT/BOX
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DRIVES
264Z C/L CP TYPE S/F CONNECTING LINK ; SLIPFIT
Chain Link; 264 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
DRIVES
264Z-3 C/L CP TYPE S/F CONNECTING LINK ; COTTERED PLAIN T PINS
Chain Link; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #