DRIVES
C2060H-1R(AS)-124-BK2 EV 1P INC 1 C/L ; ROLLER CHAIN
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.687" Plate Height; Straight; 15/64" Pin Diameter
BDI #
DRIVES
C2060HCR RIV 50FT ROLLER CHAIN ; 050 FT REEL SILVER SHIELD CR
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.687" Plate Height; Straight; 15/64" Pin Diameter
Part #
BDI #
DRIVES
60-4 CT COT LINK
Roller Chain; 60-4 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
DRIVES
60 O/L PRC OFFSET LINK ; INDIVIDUALLY POLYBAGGED
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.705" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
DRIVES
60AS O/L OFFSET LINK
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.705" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #