Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
145 Items found
BrandDRIVESRoller Diameter - Millimeter19.05
DRIVES
100H-4 O/L OFFSET LINK
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
INVENTORY
Available to order
DRIVES
100HZ-4 COT 10FT COIL ROLLER CHAIN ; NON RETURNABLE BOXED 10FT/BOX
Roller Chain; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; High Strength Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
INVENTORY
Available to order
DRIVES
100 RIV PRC 10FT ROLLER CHAIN ; COIL BOXED 10FT/BOX
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
100H CR O/L CHAIN OFF SET LINK
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
INVENTORY
Available to order
DRIVES
100-2 RIV CHP 10FT ROLLER CHAIN ; NON RETURNABLE CHROME PIN 10FT/BOX
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
BDI #
INVENTORY
Available to order