DRIVES
264Z-2 RIV 10FT ROLLER CHAIN ; NON RETURNABLE COIL BOXED 10FT/BOX
Roller Chain; 264-2 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
DRIVES
264-6 O/L OFFSET LINK ; NON RETURNABLE POLYBAG
Chain Link; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
DRIVES
200HZ RIV ROLLER CHAIN ; 86892 COIL BOXED 10FT/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.312" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DRIVES
200-2 O/L OFFSET LINK ; 2-1/2" CHAIN PITCH COTTERED POLYBAG
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.312" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DRIVES
200Z-2R-10FT ROLLER CHAIN ; 2.5" PITCH 10FT/BOX
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #