Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16 Items found
BrandDRIVESRoller Diameter - Millimeter7.772
DRIVES
42 RIV 50FT ROLLER CHAIN ; 1/2" PITCH SINGLE STRAND 50FT/REEL
Roller Chain; 42 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 3/16" Roller Width; 0.049" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
41 O/L PRC OFFSET LINK ; 41 ANSI 0.5 CHAIN PITCH 1 STRAND POLYBAG
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
41 CR O/L OFFSET LINK
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
Part #
INVENTORY
Available to order
DRIVES
41 CR C/L SC CONNECTING LINK
Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
DRIVES
41 RIV PRC 10FT ROLLER CHAIN ; COIL BOXED 10FT/BOX
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order