EBC
06B-2 O/L CHAIN OFFSET LINK ; 06B-2 0.375MM CHAIN PITCH COTTERED
Chain Link; 06B-2 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
Part #
BDI #
EBC
06B-2 C/L CHAIN CONNECTING LINK ; 06B-2 0.375MM CHAIN PITCH SPRING CLIP
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
Part #
BDI #
EBC
06B-2 RIV ROLLER CHAIN ; 06B-2 0.375MM PITCH 10FT/BOX
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; Curved; 3.277MM Pin Diameter
Part #
BDI #