EBC
100 RIV ROLLER CHAIN 50 FT ; 1-1/4" PITCH SINGLE STRAND 50FT/REEL
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
EBC
100 C/L CONNECTING LINK ; 1-1/4" PITCH SINGLE STRAND
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
EBC
100-1 COT ROLLER CHAIN ; 100 1-1/4" PITCH 10FT/BOX
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
EBC
100H CHAIN CONNECTING LINK ; 1-1/4" PITCH SINGLE STRAND
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
EBC
100-1 O/L CHAIN OFFSET LINK ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #