EBC
10B-2 O/L CHAIN OFFSET LINK ; 10B-2 0.625MM CHAIN PITCH COTTERED
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
EBC
10B-2 C/L CHAIN CONNECTING LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
EBC
10B-2 RIV ROLLER CHAIN ; 10B-2 0.625MM PITCH 10FT/BOX
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
Part #
BDI #