EBC
12B-2 RIV ROLLER CHAIN ; 12B-2 0.75MM PITCH 10FT/BOX
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; Curved; 5.715MM Pin Diameter
Part #
BDI #
EBC
12B-2 O/L CHAIN OFFSET LINK ; 12B-2 0.75MM CHAIN PITCH COTTERED
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 1.778MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
BDI #
EBC
12B-2 C/L CHAIN CONNECTING LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 1.778MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
BDI #