EBC
16B-1 O/L CHAIN OFFSET LINK ; 16B CHAIN 1MM CHAIN PITCH COTTERED
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 3.962MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
EBC
16B-1 C/L CHAIN CONNECTING LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP
Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 3.962MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
EBC
16B-1 10FT RIV ROLLER CHAIN ; 16B 1MM PITCH 10FT/BOX
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; Curved; 8.28MM Pin Diameter
Part #
BDI #