EBC
EBC L190 2 1/2X1/4 KW ; 传动件/联轴器
Jaw Coupling Hub; 2-1/2" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
Part #
BDI #
EBC
EBC L225 1-15/16 1/2X1/4 KW ; 传动件/联轴器
Jaw Coupling Hub; 1-15/16" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.18" Length Thru Bore; L225 Size or Series; Set Screw; Iron; 4200 Maximum Speed; NBR 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
BDI #
EBC
EBC L225 1-3/4 3/8X3/16 KW ; 传动件/联轴器
Jaw Coupling Hub; 1-3/4" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.18" Length Thru Bore; L225 Size or Series; Set Screw; Iron; 4200 Maximum Speed; NBR 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
BDI #
EBC
EBC L150 1-1/4 1/4X1/8 KW ; 传动件/联轴器
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
BDI #
EBC
EBC L075 3/4 3/16X3/32 KW ; 传动件/联轴器
Jaw Coupling Hub; 3/4" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
BDI #