EBC
EBC SBPFL205-16 ; 轴承座/带轴承的轴承座
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 2-63/64" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
BDI #
EBC
EBC UCF215-47 ; 轴承/带座球轴承
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 8.9" Bolt Circle Diameter; 6-17/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BDI #
EBC
EBC L190 2 1/2X1/4 KW ; 传动件/联轴器
Jaw Coupling Hub; 2-1/2" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
Part #
BDI #