EBC
08B-1 O/L CHAIN OFFSET LINK ; 08B CHAIN 0.5MM CHAIN PITCH COTTERED
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
EBC
08B-2 C/L CHAIN CONNECTING LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
EBC
08B-1 10FT RIV ROLLER CHAIN ; 08B 0.5MM PITCH 10FT/BOX
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; Curved; 4.445MM Pin Diameter
Part #
BDI #
EBC
08B-1 C/L CHAIN CONNECTING LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #
EBC
08B-2 O/L CHAIN OFFSET LINK ; 08B-2 CHAIN 0.5MM CHAIN PITCH COTTERED
Chain Link; 08B-2 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
BDI #