EBC
81XH RIV CHAIN ; 81X 2-39/64" PITCH 10FT/BOX
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.22" Plate Thickness; 2.39" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #
EBC
81XHH O/L OFFSET LINK ; 81X 2-39/64" CHAIN PITCH COTTERED
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.3" Plate Thickness; 2.58" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #
EBC
81XHH CONN LK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.3" Plate Thickness; 2.58" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #
EBC
81X O/L CHAIN OFFSET LINK ; 81X 2-39/64" CHAIN PITCH COTTERED
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.16" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #
EBC
81X C/L CHAIN CONNECTING LINK ; 81X 2-39/64" CHAIN PITCH COTTERED
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.16" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #