EBC
140-2 O/L CHAIN OFFSET LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
EBC
24B-2 RIVETED ROLLER CHAIN ; 1-1/2" PITCH DOULBE STRAND 10FT/BOX
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; Curved; 14.63MM Pin Diameter
Part #
BDI #
EBC
140-1 COT ROLLER CHAIN ; 140 1-3/4" PITCH 10FT/BOX
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
EBC
140 C/L CONNECTING LINK ; 1-3/4" PITCH SINGLE STRAND
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
EBC
140-1 O/L CHAIN OFFSET LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COTTERED
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #