FAG
FAG 7214-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
BDI #
PRICE
¥266.00 / each
¥666.00 / each
INVENTORY
In stock (335)
FAG
FAG B71805-C-TPA-P4-UL ; 轴承/主轴轴承
Precision Ball Bearing; 25MM Bore; 37MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BDI #
PRICE
¥992.00 / each
¥3,406.00 / each
INVENTORY
In stock (34)
FAG
FAG QJ316-N2-MPA ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
BDI #
PRICE
¥1,382.00 / each
¥3,975.00 / each
INVENTORY
In stock (10)
FAG
FAG B7206-E-2RSD-T-P4S-UL ; 轴承/角接触球轴承
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
BDI #
PRICE
¥631.00 / each
¥1,953.00 / each
INVENTORY
In stock (22)
FAG
FAG QJ332N2MPA.C3 ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 160MM Bore; 340MM Outside Diameter; 68MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
BDI #
PRICE
¥7,742.00 / each
¥25,958.00 / each
INVENTORY
In stock (3)