GENERAL BEARING
GEN Z995204 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 23.8MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
GENERAL BEARING
GBC.22610-88-121 BALL BEARING ; POR 1.625" ODX0.625" BOREX0.5" W
Ball Bearing; Single Row; 0.625" ID X 1.625" OD X 0.5" WD; 2 Seals; C0-Medium
Part #
BDI #
GENERAL BEARING
GBC.22662-77-300 RADIAL BALL BEARING ; 0.75"X1.625"X0.5"
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 1/2" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
BDI #
GENERAL BEARING
22812-77-300 RADIAL BALL BRG ; POR 0.75"X1.75"X0.5" SINGLE ROW
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Part #
BDI #