LINN GEAR
80FB14HX1.375 HARDENED SPROCKET
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
10CG68 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 6.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
8CG38 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 4-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
SKX2.125 QD BUSHING
2-1/8" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
BDI #