Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18 Items found
BrandMITRPAK POWER TRANSMounting MethodDirect Mounted
MITRPAK POWER TRANS
R-101-C2 RIGHT ANGLE GEARBOX ; 1:1 5/8" SHAFT REVERSE OF I/P ROTATION
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
INVENTORY
Available to order
MITRPAK POWER TRANS
R-101-C1 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.625" INPUT SHAFT DIA
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
INVENTORY
Available to order
MITRPAK POWER TRANS
T-081 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.5" INPUT SHAFT DIA 3-WAY
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter
Part #
INVENTORY
Available to order
MITRPAK POWER TRANS
T-101 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.625" INPUT SHAFT DIA
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
INVENTORY
Available to order
MITRPAK POWER TRANS
R-121-C2 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.75" INPUT SHAFT DIA
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter
Part #
INVENTORY
Available to order