NSK
KM6 BEARING LOCKNUT ; M30X1.5MM THREAD SIZE 45MM OD 7MM W STL
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-06 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #