Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
824 Items found
BrandNTNNumber of Bearings2 (1 Pair)
NTN
7210CG1DUJ84 ANG CONT BALL BRG ; NON RETURNABLE 50MMX90MMX40MM
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
BDI #
INVENTORY
Available to order
NTN
7312BDB ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 60MM ID 130MM OD 62MM W
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 62MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 2 (1 Pair)
Part #
BDI #
INVENTORY
Available to order
NTN
7201CGD2/GLP4 ANGULAR CONT BALL BRG ; NON RETURNABLE 12MM X32MMX20MM
Precision Ball Bearing; 12MM Bore; 32MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
BDI #
INVENTORY
Available to order
NTN
7005DB ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 25MM ID 47MM OD 24MM W
Angular Contact Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 2 (1 Pair)
Part #
BDI #
INVENTORY
Available to order
NTN
7008CVDUJ74 ANGULAR CONT BALL BRG ; 40MMX68MMX 30MM
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
BDI #
INVENTORY
Available to order