NTN
N44 ADAPTER SLEEVE
Locknut; 8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8-35/64" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
NTN
N048 ADAPTER SLEEVE
Locknut; 8 Threads per Inch; 11" Outside Diameter; 1.26" Nominal Thickness; 8.628-8 Thread Size; 8-35/64" Thread Pitch Diameter Min; 8.559" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #