NTN
KM20 BEARING LOCKNUT ; M100X2 130MM OD X 18MM WD
Locknut; 130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN20 BEARING LOCKNUT ; M100 X 2MM THD 18MM WD LOCK TYPE
Locknut; 130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.146MM Thread Pitch Diameter Min; 98.323MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #