NTN
KM21 BEARING LOCKNUT
Locknut; 140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN21 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.327MM Thread Pitch Diameter Min; 103.53MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #