NTN
AN22 BEARING LOCKNUT
Locknut; 145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.483MM Thread Pitch Diameter Min; 108.687MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
NTN AN22 ; 轴承配件/锁紧螺母
Locknut; 145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.483MM Thread Pitch Diameter Min; 108.687MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #