NTN
KM23 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN23 ADAPTER SLEEVE
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #