NTN
AN28 BEARING LOCKNUT
Locknut; 180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.252MM Thread Pitch Diameter Min; 138.455MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
KM28 BEARING LOCKNUT ; POR
Locknut; 180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #