NTN
AN30 BEARING LOCKNUT
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.184MM Thread Pitch Diameter Min; 148.387MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
ANL30 ADAPTER SLEEVE
Locknut; 180MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 150MM Thread Pitch Diameter Min; 151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
KM30 BEARING LOCKNUT ; M150X2 195MM OD X 24MM WD
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #