NTN
AN32 BEARING LOCKNUT
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 157.556MM Thread Pitch Diameter Min; 157.785MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
KM32 BEARING LOCKNUT
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #