NTN
ANL34 ADAPTER SLEEVE
Locknut; 200MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 170MM Thread Pitch Diameter Min; 171.5MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN34 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 220MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 167.081MM Thread Pitch Diameter Min; 167.31MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #