NTN
NUKRT90 NEEDLE ROLLER BEARING
Cam Follower Bearing; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
NTN
NUKR90 CAM FOLLOWER ; NON RETURNABLE 90MM 37MM 30MM DIA
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
NTN
KM6 BEARING LOCKNUT ; M30 X 1.5MM THD 7MM WD LOCK TYPE
Locknut; 45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
KRV90XLLH CAM FOLLOWER BEARING ; NON RETURNABLE
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
NTN
NUKR80 TRACK RLR BRG ; NON RETURNABLE 80 MM 37 MM
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #