NTN
KM9 BEARING LOCKNUT ; 45MM BORE STEEL M45X1.5
Locknut; 65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
NTN AN09 ; 紧固件/螺母
Locknut; 65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #