NTN
AN13L BEARING LOCKNUT ; NON RETURNABLE
Locknut; 85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
KM13 LOCK NUT
Locknut; 85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #