NTN
KM15 BEARING LOCKNUT
Locknut; 98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
NTN
AN15 BEARING LOCKNUT ; 2.933-12 THRD X 3.8583IN OD STL
Locknut; 98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.127MM Thread Pitch Diameter Min; 73.254MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #